- 3/8" Socket Drive Size, 5/8" Socket Size, 2.513" Overall Length
compliances
- 0
| No. of Points | 12 |
| Socket Series | Deep |
| Drive End Diameter | 0.87 in |
| Length Type | Deep |
| Socket Diameter | 0.87 in |
| Overall Length | 2.513 in |
| Socket Size | 5/8 in |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Inch |
| Weight | 0.18 LB |
| NSN Number | 5120-01-430-7784 |

