- 3/8" Socket Drive Size, 13/16" Socket Size, 2.526" Overall Length
compliances
- 0
| Socket Series | Deep |
| Drive End Diameter | 1.085 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Socket Size | 13/16 in |
| Socket Diameter | 1.085 in |
| Socket Drive Size | 3/8 in |
| Length Type | Deep |
| Overall Length | 2.526 in |
| Weight | 0.28 LB |
| NSN Number | 5120-01-430-7847 |

