- 3/8" Socket Drive Size, 9 mm Socket Size, 0.945" Overall Length
compliances
- 0
| Inch/Metric | Metric |
| Length Type | Standard |
| Socket Series | Standard |
| No. of Points | 12 |
| Overall Length | 0.945 in |
| Drive End Diameter | 0.664 in |
| Socket Size | 9 mm |
| Socket Drive Size | 3/8 in |
| Socket Diameter | 0.516 in |
| Weight | 0.04 LB |
| NSN Number | 5120-01-430-7758 |

