- 3/8" Socket Drive Size, 21 mm Socket Size, 1.135" Overall Length
compliances
- 0
| Socket Diameter | 1.068 in |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Socket Size | 21 mm |
| Overall Length | 1.135 in |
| Inch/Metric | Metric |
| Drive End Diameter | 1.068 in |
| Length Type | Standard |
| Socket Series | Standard |
| Weight | 0.18 LB |
| NSN Number | 5120-01-430-7704 |

