- 6 Point Spark Plug Socket
- 3/8" Drive
- 13/16" Socket Size
- 2.510" Overall Length
| No. of Points | 6 |
| Socket Series | Spark Plug |
| Inch/Metric | Inch |
| Socket Size | 13/16 in |
| Overall Length | 2.51 in |
| Opening Size | 13/16 in |
| Socket Drive Size | 3/8 in |
| Weight | 0.28 LB |
| NSN Number | 5120-01-430-7870 |

