- 3/8" Drive
- 7 5/8" Long
- Nickel Chrome Plated
- Teardrop Ratchet
description
- Teardrop shape gives better access and strength.
features
- One-piece drop-forged alloy steel
- Nickel-chrome finish for lifetime corrosion resistance
- Knurled handle for no-slip grip
- 10° ratcheting arc
- QuickFlip® reversing lever for one hand reversing
compliances
- 0
| Head Type | Solid Head |
| No. of Teeth | 36 |
| Finish | Nickel Chrome Plated |
| Ratchet Type | Non-Quick Release |
| Head Style | Teardrop |
| Drive Size | 3/8 in |
| Overall Length | 7.625 in |
| Handle Type | Round Serrated |
| Family Name | 3/8 in Drive Teardrop Non-Quick Release Ratchet |
| Weight | 0.72 LB |
| NSN Number | 5120-01-430-7929 |

