- 3/8" Drive
- 7 5/8" Long
- Black Industrial
- Teardrop Ratchet
description
- Teardrop shape gives better access and strength.
features
- Meets federal specifications GGG-W-641e and complies with ANSI specification B107.1
compliances
- 0
| Drive Size | 3/8 in |
| Head Style | Teardrop |
| Finish | Black Industrial |
| Family Name | Black Teardrop Non-Quick Release Ratchet |
| Ratchet Type | Non-Quick Release |
| Handle Type | Round Serrated |
| Head Type | Solid Head |
| Overall Length | 7.625 in |
| No. of Teeth | 36 |
| Weight | 0.6 LB |
| EAN or UPC | 82171187261 |
| NSN Number | 5120-01-430-7895 |

