- 3/8" Drive
- 1 1/2" Overall Length
- Rigid
- Chrome
- Extension
description
- Drive extension.
features
- Nickel-chrome finish for lifetime corrosion resistance
compliances
- 0
| Socket Drive Size | 3/8 in |
| Overall Length | 1.5 in |
| Extension Type | Rigid |
| Finish | Chrome |
| Weight | 0.08 LB |
| EAN or UPC | 82171119026 |
| NSN Number | 5120-01-430-7900 |

