- 3/8" Drive
- 10 1/2" Overall Length
- Rigid
- Chrome
- Extension
description
- Drive extension.
features
- Nickel-chrome finish for lifetime corrosion resistance
compliances
- 0
| Extension Type | Rigid |
| Overall Length | 10.5 in |
| Finish | Chrome |
| Socket Drive Size | 3/8 in |
| Weight | 0.5 LB |
| NSN Number | 5120-01-430-7905 |

