- 3/8" Drive
- 12" Overall Length
- Rigid
- Chrome
- Extension
features
- Nickel-chrome finish for lifetime corrosion resistance
| Socket Drive Size | 3/8 in |
| Extension Type | Rigid |
| Finish | Chrome |
| Overall Length | 12 in |
| Weight | 0.62 LB |
| NSN Number | 5120-01-430-7985 |
| Socket Drive Size | 3/8 in |
| Extension Type | Rigid |
| Finish | Chrome |
| Overall Length | 12 in |
| Weight | 0.62 LB |
| NSN Number | 5120-01-430-7985 |