- 3/8" Drive
- 3 Piece
- 5"
- 8" & 12" Extension Bar
| Set Includes | 5 in Extension Bar, 8 in Extension Bar, 12 in Extension Bar |
| No. of Pieces | 3 |
| Socket Drive Size | 3/8 in |
| Weight | 1.58 LB |
| Set Includes | 5 in Extension Bar, 8 in Extension Bar, 12 in Extension Bar |
| No. of Pieces | 3 |
| Socket Drive Size | 3/8 in |
| Weight | 1.58 LB |