- 3/8" Drive
- 9 1/2" Long
- Chrome Finished Breaker Bar
features
- Nickel-chrome finish
compliances
- 0
| Overall Length | 9.5 in |
| Socket Drive Size | 3/8 in |
| Finish | Chrome |
| Weight | 0.72 LB |
| NSN Number | 5120-01-358-2751, 5120-01-430-7880 |
| Overall Length | 9.5 in |
| Socket Drive Size | 3/8 in |
| Finish | Chrome |
| Weight | 0.72 LB |
| NSN Number | 5120-01-358-2751, 5120-01-430-7880 |