- 3/8" Drive Socket Adapter
- Converts to 1/2" Drive
- 1.405" Overall Length
description
- Drive adapter.
features
- Nickel-chrome finish for lifetime corrosion resistance
compliances
- 0
| Socket Drive Size | 3/8 in |
| Overall Length | 1.405 in |
| Male Dimension | 1/2 in |
| Female Dimension | 3/8 in |
| Weight | 0.1 LB |
| NSN Number | 5120-01-430-7705 |

