- 3/8" Drive
- 15 1/2" Length
| Overall Length | 15.5 in |
| Socket Drive Size | 3/8 in |
| Weight | 1.02 LB |
| EAN or UPC | 82171119262 |
| NSN Number | 5120-01-358-2749, 5120-01-430-7952 |
| Overall Length | 15.5 in |
| Socket Drive Size | 3/8 in |
| Weight | 1.02 LB |
| EAN or UPC | 82171119262 |
| NSN Number | 5120-01-358-2749, 5120-01-430-7952 |