Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3/8" Drive Universal Joint

11930

3/8" Drive Universal Joint
Item #101701723
  • 3/8" Drive Size
  • 2" Length
3/8" Drive Universal Joint
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" Drive Size
  • 2" Length

features

  • Nickel-chrome finish for lifetime corrosion resistance
Socket Drive Size 3/8 in
Length 2 in
Weight 0.14 LB
NSN Number 5120-01-430-7713
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison