- 1/2" Socket Drive Size, 11/16" Socket Size, 1.51" Overall Length
compliances
- 0
| Socket Drive Size | 1/2 in |
| Length Type | Standard |
| Overall Length | 1.51 in |
| Inch/Metric | Inch |
| Socket Size | 11/16 in |
| Socket Diameter | 0.967 in |
| No. of Points | 6 |
| Socket Series | Standard |
| Drive End Diameter | 0.967 in |
| Weight | 0.16 LB |
| NSN Number | 5120-01-430-7865 |

