- 1/2" Socket Drive Size, 1 1/8" Socket Size, 3.267" Overall Length
| Length Type | Deep |
| Socket Size | 1 1/8 in |
| No. of Points | 6 |
| Overall Length | 3.267 in |
| Drive End Diameter | 1.507 in |
| Inch/Metric | Inch |
| Socket Drive Size | 1/2 in |
| Socket Diameter | 1.507 in |
| Socket Series | Deep |
| Weight | 0.68 LB |
| EAN or UPC | 82171120701 |
| NSN Number | 5120-01-430-7969 |

