- 3/8" Socket Drive Size, 8 mm Socket Size, 0.945" Overall Length
compliances
- 0
| Inch/Metric | Metric |
| Drive End Diameter | 0.662 in |
| Socket Diameter | 0.46 in |
| Socket Size | 8 mm |
| Socket Series | Standard |
| Length Type | Standard |
| No. of Points | 6 |
| Overall Length | 0.945 in |
| Socket Drive Size | 3/8 in |
| Length of Short Arm [Max] | 57/64 in |
| Length of Short Arm [Min] | 45/64 in |
| Weight | 0.04 LB |
| EAN or UPC | 82171121081 |
| NSN Number | 5120-01-430-7630 |

