- 3/8" Socket Drive Size, 14 mm Socket Size, 0.975" Overall Length
compliances
- 0
| Inch/Metric | Metric |
| Socket Size | 14 mm |
| Socket Series | Standard |
| Overall Length | 0.975 in |
| Drive End Diameter | 0.763 in |
| No. of Points | 6 |
| Socket Diameter | 0.763 in |
| Socket Drive Size | 3/8 in |
| Length Type | Standard |
| Length of Short Arm [Max] | 1 15/32 in |
| Long Arm Length | 6-21/32 in/6-27/32 in |
| Short Arm Length | 1-9/32 in/1-15/32 in |
| Length of Short Arm [Min] | 1 9/32 in |
| Key Size | 3/8 in |
| Weight | 0.08 LB |
| EAN or UPC | 82171121142 |
| NSN Number | 5120-01-430-7697 |

