- 3/8" Socket Drive Size, 15 mm Socket Size, 0.975" Overall Length
compliances
- 0
| Socket Diameter | 0.803 in |
| Socket Size | 15 mm |
| No. of Points | 6 |
| Length Type | Standard |
| Inch/Metric | Metric |
| Socket Drive Size | 3/8 in |
| Socket Series | Standard |
| Drive End Diameter | 0.803 in |
| Overall Length | 0.975 in |
| Weight | 0.08 LB |
| EAN or UPC | 82171121159 |
| NSN Number | 5120-01-430-7701 |

