- 3/8" Socket Drive Size, 18 mm Socket Size, 1.135" Overall Length
compliances
- 0
| Socket Size | 18 mm |
| No. of Points | 6 |
| Overall Length | 1.135 in |
| Length Type | Standard |
| Drive End Diameter | 0.936 in |
| Socket Drive Size | 3/8 in |
| Inch/Metric | Metric |
| Socket Series | Standard |
| Socket Diameter | 0.936 in |
| Long Arm Length | 9-21/32 in/9-27/32 in |
| Short Arm Length | 1-25/32 in/1-31/32 in |
| Key Size | 5/8 in |
| Length of Short Arm [Min] | 1 25/32 in |
| Length of Short Arm [Max] | 1 31/32 in |
| Weight | 0.1 LB |
| EAN or UPC | 82171121180 |
| NSN Number | 5120-01-430-7717 |

