- 3/8" Socket Drive Size, 19 mm Socket Size, 1.135" Overall Length
compliances
- 0
| Length Type | Standard |
| Socket Size | 19 mm |
| Drive End Diameter | 1.002 in |
| Overall Length | 1.135 in |
| Inch/Metric | Metric |
| Socket Series | Standard |
| Socket Drive Size | 3/8 in |
| No. of Points | 6 |
| Socket Diameter | 1.002 in |
| Length of Short Arm [Max] | 2 7/32 in |
| Short Arm Length | 2-1/32 in/2-7/32 in |
| Length of Short Arm [Min] | 2 1/32 in |
| Long Arm Length | 11-5/32 in/11-11/32 in |
| Key Size | 3/4 in |
| Weight | 0.14 LB |
| EAN or UPC | 82171121197 |
| NSN Number | 5120-01-430-7719 |

