- 1/2" Socket Drive Size, 3/4" Socket Size, 1.51" Overall Length
description
- Patented Allendrive® for higher torque and less chance for fastener rounding.
features
- BlackOx™ industrial finish
- Chamfered opening
- 15° offset handle
- Nickel-chrome finish
- Corrosion-resistant
- Thinwall construction
- Precision cold formed
compliances
- 0
| Socket Drive Size | 1/2 in |
| Length Type | Standard |
| Socket Series | Standard |
| Overall Length | 1.51 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Socket Size | 3/4 in |
| Drive End Diameter | 1.042 in |
| Socket Diameter | 1.042 in |
| Weight | 0.16 LB |
| EAN or UPC | 82171122149 |
| NSN Number | 5120-01-430-7918 |

