- 1/2" Socket Drive Size, 22 mm Socket Size, 1.51" Overall Length
compliances
- 0
| No. of Points | 12 |
| Socket Series | Standard |
| Inch/Metric | Metric |
| Overall Length | 1.51 in |
| Drive End Diameter | 1.186 in |
| Socket Diameter | 1.186 in |
| Socket Drive Size | 1/2 in |
| Length Type | Standard |
| Socket Size | 22 mm |
| Weight | 0.22 LB |
| NSN Number | 5120-01-430-8011 |

