- 1/2" Socket Drive Size, 26 mm Socket Size, 1.635" Overall Length
| Socket Size | 26 mm |
| Socket Drive Size | 1/2 in |
| Socket Series | Standard |
| No. of Points | 12 |
| Overall Length | 1.635 in |
| Socket Diameter | 1.38 in |
| Drive End Diameter | 1.38 in |
| Length Type | Standard |
| Inch/Metric | Metric |
| Weight | 0.34 LB |
| NSN Number | 5120-01-430-7721 |

