- 3/8" Drive
- 10.313" Long
- Nickel Chrome Plated
- Teardrop Ratchet
description
- Teardrop shape gives better access and strength.
features
- 36 teeth
compliances
- 0
| Head Style | Teardrop |
| Overall Length | 10.313 in |
| Handle Type | Round Serrated |
| Finish | Nickel Chrome Plated |
| Head Type | Solid Head |
| Ratchet Type | Quick Release |
| No. of Teeth | 36 |
| Family Name | 1/2 in Drive Pearhead Quick Release Ratchet |
| Drive Size | 3/8 in |
| Weight | 1.54 LB |
| NSN Number | 5120-01-430-8031 |

