- 1/2" Drive
- 10.313" Long
- Nickel Chrome Plated
- Teardrop Ratchet
description
- Teardrop shape gives better access and strength.
compliances
- 0
| No. of Teeth | 36 |
| Family Name | Teardrop Non-Quick Release Ratchet |
| Head Style | Teardrop |
| Head Type | Solid Head |
| Finish | Nickel Chrome Plated |
| Drive Size | 1/2 in |
| Overall Length | 10.313 in |
| Handle Type | Round Serrated |
| Ratchet Type | Non-Quick Release |
| Weight | 1.54 LB |
| NSN Number | 5120-01-430-7996 |

