- 1/2" Drive
- 16 3/4" Long
- Nickel Chrome Plated
- Teardrop Ratchet
description
- Teardrop shape gives better access and strength.
features
- Teardrop quick release flex head
- 36 teeth
compliances
- 0
| No. of Teeth | 36 |
| Finish | Nickel Chrome Plated |
| Handle Type | Round Serrated |
| Head Style | Teardrop |
| Family Name | 1/2 in Drive Teardrop Quick Release Flex Head Ratchet |
| Overall Length | 16.75 in |
| Drive Size | 1/2 in |
| Ratchet Type | Quick Release |
| Head Type | Flex Head |
| Weight | 2.28 LB |
| NSN Number | 5120-01-430-7980 |

