- 1/2" Drive
- 7 1/2" Long
- Nickel Chrome Plated
- Round Ratchet
features
- Nickel-chrome finish for lifetime corrosion resistance
- Knurled handle for no-slip grip
- One-piece drop forged alloy steel
- 10° ratcheting arc for better operation in tight spots
- One-hand reversing
- 45 teeth
compliances
- 0
| Head Style | Round |
| Overall Length | 7.5 in |
| Ratchet Type | Non-Quick Release |
| No. of Teeth | 45 |
| Drive Size | 1/2 in |
| Family Name | Round Head Non-Quick Release Ratchet |
| Handle Type | Round Serrated |
| Head Type | Solid Head |
| Finish | Nickel Chrome Plated |
| Weight | 1.28 LB |
| EAN or UPC | 82171128110 |
| NSN Number | 5120-01-430-8002 |

