- 1/2" Drive
- 10" Overall Length
- Rigid
- Black Oxide
- Extension
description
- Drive extension.
| Extension Type | Rigid |
| Socket Drive Size | 1/2 in |
| Finish | Black Oxide |
| Overall Length | 10 in |
| Weight | 0.1 LB |
| NSN Number | 5120-01-430-7795 |
| Extension Type | Rigid |
| Socket Drive Size | 1/2 in |
| Finish | Black Oxide |
| Overall Length | 10 in |
| Weight | 0.1 LB |
| NSN Number | 5120-01-430-7795 |