- 1/2" Drive
- 20" Overall Length
- Rigid
- Chrome
- Extension
description
- Drive extension.
features
- Nickel-chrome finish for lifetime corrosion resistance
compliances
- 0
| Socket Drive Size | 1/2 in |
| Extension Type | Rigid |
| Finish | Chrome |
| Overall Length | 20 in |
| Weight | 1.86 LB |
| NSN Number | 5120-01-430-7752 |

