- 1/2" Drive
- 15" Long
- Chrome Finished Breaker Bar
features
- Nickel-chrome finish
compliances
- 0
| Socket Drive Size | 1/2 in |
| Finish | Chrome |
| Overall Length | 15 in |
| Weight | 1.74 LB |
| NSN Number | 5120-01-430-8020 |
| Socket Drive Size | 1/2 in |
| Finish | Chrome |
| Overall Length | 15 in |
| Weight | 1.74 LB |
| NSN Number | 5120-01-430-8020 |