- 1/2" Drive
- 18" Long
- Chrome Finished Breaker Bar
features
- Nickel-chrome finish
compliances
- 0
| Overall Length | 18 in |
| Socket Drive Size | 1/2 in |
| Finish | Chrome |
| Weight | 2.04 LB |
| NSN Number | 5120-01-430-8060 |
| Overall Length | 18 in |
| Socket Drive Size | 1/2 in |
| Finish | Chrome |
| Weight | 2.04 LB |
| NSN Number | 5120-01-430-8060 |