- 1/2" Drive Socket Adapter
- Converts to 3/4" Drive
- 1.755" Overall Length
description
- Drive adapter.
compliances
- 0
| Female Dimension | 1/2 in |
| Male Dimension | 3/4 in |
| Socket Drive Size | 1/2 in |
| Overall Length | 1.755 in |
| Weight | 0.26 LB |
| NSN Number | 5120-01-430-7807 |
| Female Dimension | 1/2 in |
| Male Dimension | 3/4 in |
| Socket Drive Size | 1/2 in |
| Overall Length | 1.755 in |
| Weight | 0.26 LB |
| NSN Number | 5120-01-430-7807 |