- 1/2 in Drive Size
- 2.690" Length
features
- Made in USA
compliances
- 0
| Length | 2.690 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.28 LB |
| NSN Number | 5120-01-430-7768 |
| Length | 2.690 in |
| Socket Drive Size | 1/2 in |
| Weight | 0.28 LB |
| NSN Number | 5120-01-430-7768 |