- 3/4" Socket Drive Size, 2 3/8" Socket Size, 3" Overall Length
| Socket Size | 2 3/8 in |
| Socket Series | Standard |
| Overall Length | 3 in |
| Socket Drive Size | 3/4 in |
| Inch/Metric | Inch |
| Length Type | Standard |
| No. of Points | 12 |
| Drive End Diameter | 1 3/4 in |
| Socket Diameter | 3.24 in |
| Weight | 2.18 LB |
| NSN Number | 5120-01-430-7848 |

