- 3/4" Drive
- 19.688" Long
- Nickel Chrome Plated
- Teardrop Ratchet
description
- Teardrop shape gives better access and strength.
compliances
- 0
| Head Style | Round |
| Ratchet Type | Quick Release |
| Handle Type | Round Serrated |
| Family Name | Teardrop Quick Release Ratchet |
| Head Type | Solid Head |
| Overall Length | 19.688 in |
| Drive Size | 3/4 in |
| Finish | Nickel Chrome Plated |
| No. of Teeth | 36 |
| Weight | 5.3 LB |
| EAN or UPC | 82171139000 |
| NSN Number | 5120-01-430-7855 |

