- 3/4" Drive
- 19.688" Long
- Black Industrial
- Teardrop Ratchet
description
- Teardrop shape gives better access and strength.
features
- Meets federal specifications GGG-W-641e and complies with ANSI specification B107.1
compliances
- 0
| Family Name | Black Teardrop Quick Release Ratchet |
| Overall Length | 19.688 in |
| Head Style | Round |
| Ratchet Type | Quick Release |
| Handle Type | Round Serrated |
| Drive Size | 3/4 in |
| Finish | Black Industrial |
| Head Type | Solid Head |
| No. of Teeth | 36 |
| Weight | 2.48 LB |
| NSN Number | 5120-01-430-7917 |

