- 3/4" Drive
- 16" Overall Length
- Rigid
- Chrome
- Extension
description
- Drive extension.
features
- Nickel-chrome finish for lifetime corrosion resistance
compliances
- 0
| Extension Type | Rigid |
| Socket Drive Size | 3/4 in |
| Finish | Chrome |
| Overall Length | 16 in |
| Weight | 2.08 LB |
| NSN Number | 5120-01-430-7879 |

