- 3/4" Drive
- 17.550" Long
- Chrome Finished Breaker Bar
features
- Nickel-chrome finish
compliances
- 0
| Finish | Chrome |
| Overall Length | 17.55 in |
| Socket Drive Size | 3/4 in |
| Weight | 3.64 LB |
| NSN Number | 5120-01-430-7854 |
| Finish | Chrome |
| Overall Length | 17.55 in |
| Socket Drive Size | 3/4 in |
| Weight | 3.64 LB |
| NSN Number | 5120-01-430-7854 |