- 3/4" Drive Socket Adapter
- Converts to 1" Drive
- 2" Overall Length
description
- Drive adapter.
features
- Nickel-chrome finish for lifetime corrosion resistance
compliances
- 0
| Overall Length | 2 in |
| Female Dimension | 3/4 in |
| Socket Drive Size | 3/4 in |
| Male Dimension | 1 in |
| Weight | 1.24 LB |
| NSN Number | 5120-01-430-8008 |

