- 1" Socket Drive Size, 2 3/16" Socket Size, 3 1/8" Overall Length
| Overall Length | 3.125 in |
| Length Type | Standard |
| Socket Size | 2 3/16 in |
| No. of Points | 12 |
| Socket Diameter | 2 1/4 in |
| Socket Series | Standard |
| Inch/Metric | Inch |
| Drive End Diameter | 3 in |
| Socket Drive Size | 1 in |
| Weight | 2.46 LB |

