- 1" Socket Drive Size, 2 5/8" Socket Size, 3.563" Overall Length
| Socket Size | 2 5/8 in |
| Overall Length | 3.563 in |
| Drive End Diameter | 3.563 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Length Type | Standard |
| Socket Diameter | 2 1/4 in |
| Socket Series | Standard |
| Socket Drive Size | 1 in |
| Weight | 3.38 LB |

