- 1" Socket Drive Size, 2 3/4" Socket Size, 3.688" Overall Length
| Overall Length | 3.688 in |
| Drive End Diameter | 3.719 in |
| Inch/Metric | Inch |
| Socket Series | Standard |
| Socket Size | 2 3/4 in |
| Socket Diameter | 3.672 in |
| No. of Points | 12 |
| Socket Drive Size | 1 in |
| Length Type | Standard |
| Weight | 4.32 LB |

