- 1" Drive
- 30" Long
- Nickel Chrome Plated
- Round Ratchet
features
- Nickel-chrome finish for lifetime corrosion resistance
- Knurled handle for no-slip grip
- One-piece drop forged alloy steel
- 10° ratcheting arc for better operation in tight spots
- One-hand reversing
- 45 teeth
compliances
- 0
| Drive Size | 1 in |
| Overall Length | 30 in |
| Handle Type | Round Serrated |
| Finish | Nickel Chrome Plated |
| Family Name | 1" Drive Round Head Non-Quick Release Ratchet |
| Head Type | Solid Head |
| Head Style | Round |
| Ratchet Type | Non-Quick Release |
| No. of Teeth | 45 |
| Weight | 7.84 LB |

