- 1" Drive
- 8" Overall Length
- Rigid
- Chrome
- Extension
description
- Drive extension.
features
- Black Ox™ finish
compliances
- 0
| Socket Drive Size | 1 in |
| Overall Length | 8 in |
| Extension Type | Rigid |
| Finish | Chrome |
| Weight | 2.34 LB |
| Socket Drive Size | 1 in |
| Overall Length | 8 in |
| Extension Type | Rigid |
| Finish | Chrome |
| Weight | 2.34 LB |