- 1" Drive Socket Adapter
- Converts to 3/4" Drive
- 3" Overall Length
description
- Drive adapter.
features
- Black Ox™ finish
compliances
- 0
| Overall Length | 3 in |
| Socket Drive Size | 1 in |
| Male Dimension | 3/4 in |
| Female Dimension | 1 in |
| Weight | 0.92 LB |
| Overall Length | 3 in |
| Socket Drive Size | 1 in |
| Male Dimension | 3/4 in |
| Female Dimension | 1 in |
| Weight | 0.92 LB |