- 13 Pieces
- 1/4" Drive Size
- 6 Points
- Standard
features
- Made in USA
| No. of Points | 6 |
| Inch/Metric | Inch |
| Socket Series | Standard |
| Set Includes | 10900, Quick Release Ratchet, 10915, Spinner Handle, 10910, 6" Extension, 10902, 1 1/2" Extension, 10030, 1/2" Socket, 10029, 7/16" Socket, 10028, 3/8" Socket, 10027, 11/32" Socket, 10026, 5/16" Socket, 10025, 9/32" Socket, 10024, 1/4" Socket, 10023, 7/32" Socket, 10022, 3/16" Socket |
| No. of Pieces | 13 |
| Socket Drive Size | 1/4 in |
| Weight | 1.44 LB |
| NSN Number | 5120-01-430-7637 |

