- 9 Pieces
- 1/4" Drive Size
- 6 Points
- Deep
| Set Includes | 10164, 14 mm Socket, 10163, 13 mm Socket, 10162, 12 mm Socket, 10161, 11 mm Socket, 10160, 10 mm Socket, 10159, 9 mm Socket, 10158, 8 mm Socket, 10157, 7 mm Socket, 10156, 6 mm Socket |
| No. of Points | 6 |
| No. of Pieces | 9 |
| Inch/Metric | Metric |
| Socket Drive Size | 1/4 in |
| Socket Series | Deep |
| Weight | 0.9 LB |
| NSN Number | 5120-01-430-7702 |

