- 14 Pieces
- 1/4" Drive Size
- 6 Points
- Standard
| Set Includes | 10915, Spinner Handle, 10910, 6" Extension, 10902, 1 1/2" Extension, 10909, Round Head Ratchet, 10113, 13 mm Socket, 10112, 12 mm Socket, 10111, 11 mm Socket, 10110, 10 mm Socket, 10109, 9 mm Socket, 10108, 8 mm Socket, 10107, 7 mm Socket, 10106, 6 mm Socket, 10104, 5 mm Socket, 10102, 4 mm Socket |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Socket Series | Standard |
| Socket Drive Size | 1/4 in |
| No. of Pieces | 14 |
| Weight | 1.44 LB |
| EAN or UPC | 82171190193 |
| NSN Number | 5120-01-430-7644 |

